Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS3210BN
  • Item #4200809
  • Manufacturer Part #TS3210BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
PVD
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
3.16 lb