Moen Weymouth® Valve Trim Only in Oil Rubbed Bronze

MTS3210ORB

Manufacturer Part #: TS3210ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
Brand Model Compatibility
2510 Valve
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Painted
Collection
Weymouth®
Depth
7-22/25 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Valve Type
1222™ Duralast™ Cartridge, Tub & Shower Pressure Balancing Valve
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-31/100 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Product Type
Valve
Sink Material
Metal
Trim Only
Yes
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-31/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday