Moen Weymouth® Wall Mount Pivot Toilet Tissue Holder

CSIYB8408

Color Finish

Starting at $98.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Pivoting

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Weymouth®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
1-99/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/50 in
Material
Zinc
Width
3-83/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday