Moen
Weymouth® Wall Mount Toilet Tissue Holder in Brushed Gold
Part #MYB8408BG | Item #7729649 | Manufacturer Part #YB8408BG
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Weymouth®
Color Finish: Brushed Gold
Color Finish Category: Gold Tones
Depth: 3-83/100 in
Escutcheon Height: 1-99/100 in
Escutcheon Width: 1-99/100 in
GSA Approved: No
Hardware Included: Yes
Height: 1-99/100 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 10-1/50 in
Material: Zinc
Mount Type: Wall
NSF Certified: No
Origin: Global
Overall Width: 10-1/50 in
Pivoting: Yes
Product Type: Hardware
Style: Modern
Weight: 1.7
Width: 8-3/100 in