Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Weymouth® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Pivoting paper holder
- Included template and mounting hardware take the guesswork out of installation
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Corrosion resistant
- Metal mounting post for extra security
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-44/53 in