Weymouth™ WEYMOUTH MOENTROL TS NO HEAD ORB

Part #MTS33103NHORB  |  Item #7627269  |  Manufacturer Part #TS33103NHORB

Type:

Tub and Shower Faucets & Trim
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol® control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • 6 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 3510 Valve

CSA Certified: CSA B125.1

Coating: Painted

Collection: Weymouth™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Type: Tub Faucet

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 7 in

Hose Length: 59 in

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Product Type: Tub and Shower System

Scald Guard: Yes

Shower Arm Reach: 8-3/4 in

Spout Height: 5-5/8 in

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Type: Tub and Shower Faucets & Trim

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 5

Width: 7 in

cUPC Certified: Yes