Widespread Lavatory 1 Handle Kit Brushed Nickel

Part #M125756BN  |  Item #2350717  |  Manufacturer Part #125756BN

$ 102.34 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish brings the warm look of Stainless to your bath

Specifications

BAA Compliant: Yes

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.79