Moen

Widespread Lavatory with Single Lever Handle in Brushed Nickel

Part #M116628BN  |  Manufacturer Part #116628BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Widespread lav

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.21

Width: 2 in