0 items

Moen Wristblade Handle (Cold Side)

M52011

Handle Type

Wristblade
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • One year limited warranty

SPECIFICATIONS

ADA Compliant
No
Handle Material
Metal
Handle Type
Wristblade
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday