Two Cross Handle Widespread Bathroom Sink Faucet in Polished Nickel
Wynford™ Two Cross Handle Widespread Bathroom Sink Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle classic look of cross handles
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 9000 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1234
- Coating:
- PVD
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 5-22/25 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- 1234™ Duralast™ Cartridge, Lavatory Rough-in Valve
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Spout Height:
- 4-63/100 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- High Arc
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- Yes
- Weight:
- 5.26 lb
- Width:
- 7-3/4 in