Moen Wynford™ 18 in. Zinc Towel Bar

CSIYB5218

Color Finish

Starting at $50.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wynford™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-18/35 in
Height
2-13/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday