18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Wynford™ 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Wynford™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB5218BN
  • Item #5052812
  • Manufacturer Part #YB5218BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Includes template and mounting hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-13/50 in
Base Plate Width:
2-13/50 in
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-19/20 in
Escutcheon Height:
2-13/50 in
Escutcheon Width:
2-13/50 in
Height:
2-13/50 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-13/50 in
Product Type:
Hardware
Projection:
8-19/20 in
Style:
Traditional
Weight:
1.77 lb