Moen
Wynford™ 2-1/8 in. Basket in Polished Chrome
Part #MYB5275CH | Item #5136349 | Manufacturer Part #YB5275CH
Product Details
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Wynford™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-1/8 in
Height: 2-1/8 in
IAPMO Listed: No
Length: 8-7/64 in
Material: Stainless Steel
Product Type: Basket
Weight: 1.76
Width: 8-7/64 in