Wynford™ 2 gpm 4-Hole Roman Tub Faucet with Hand Shower and Double Cross Handle in Polished Chrome

Part #MT658  |  Item #5134071  |  Manufacturer Part #T658

$ 532.77 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle classic look of cross handles
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9792 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: Electroplated

Collection: Wynford™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 18-31/50 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Roman Tub Diverter Valve

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Height: 3-31/50 in

IAPMO Listed: No

Installation Type: Deck Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Product Type: Faucet

Scald Guard: Yes

Showerhead Flow Rate: 1.75 gpm

Spout Height: 7-1/2 in

Spout Reach: 1/100 in

Spout Type: Diverter

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 7.6

Width: 11-3/25 in