Moen Wynford™ 4-53/100 in. Tank Lever

CSIYB5201

Color Finish

Starting at $30.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wynford™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
2-11/100 in
Handle Type
Lever
Height
4-53/100 in
IAPMO Listed
No
Length
4-11/20 in
Material
Zinc
WaterSense Labeled
No
Width
3-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday