Wynford™ Corner Shower Basket in Old World Bronze

Part #MYB5275OWB  |  Item #5136351  |  Manufacturer Part #YB5275OWB

$ 132.38 EACH
(Pricing is for Old World Bronze)

Color/Finish:
Old World Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Wynford™

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Depth: 8-7/64 in

Height: 2-1/8 in

IAPMO Listed: No

Material: Stainless Steel

Product Type: Accessories

Weight: 1.76

Width: 8-7/64 in