Wynford™ Round Open Towel Ring in Polished Nickel

Part #MYB5286NL  |  Item #5136362  |  Manufacturer Part #YB5286NL

$ 42.27 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Base Plate Height: 2-13/50 in

Base Plate Width: 2-13/50 in

CARB OTC LEED Compliant: No

Collection: Wynford™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-18/25 in

Height: 6-3/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Mount Type: Wall

Product Type: Hardware

Ring Type: Open

Shape: Round

Style: Traditional

Weight: 1.24

Width: 5-37/100 in