Single Handle Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Moen

Wynford™ Single Handle Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Wynford™ Single Handle Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT6601NL
  • Item #7741095
  • Manufacturer Part #T6601NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • ExactTemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Type:
Shower Faucet
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Scald Guard:
Yes
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Weight:
2.50 lb