Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #UT35503EPBN
Wynford™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required valve #3510, 3520, or 3570 sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Wynford Collection
- 7" diameter spray head rainshower for exceptional water coverage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Diameter:
- 7 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Height:
- 7 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 7 in
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 7 in
- IAPMO Listed -:
- No
- Insulated:
- No
- Lights Included:
- No
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- Yes
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full Spray
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 6 lb