Single Lever Handle Transfer Valve Trim in Brushed Nickel
This product has been replaced by
Manufacturer Part #UT4511BN
Wynford™ Single Lever Handle Transfer Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Brushed nickel finish brings the warm look of stainless to your bath
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- The brass valve (sold separately) directs water flow to multiple showering functions;
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 3372 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-19/100 in
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 5-3/16 in