Single Lever Handle Transfer Valve Trim in Nickel

This product has been replaced by

Moen Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Polished Nickel
Manufacturer Part #UT4511NL
You last purchased this on
 
Moen

Wynford™ Single Lever Handle Transfer Valve Trim in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Polished Nickel
Manufacturer Part #UT4511NL
Moen

Wynford™ Single Lever Handle Transfer Valve Trim in Nickel

  • Fast #
  • Part #MT4511NL
  • Item #5133962
  • Manufacturer Part #T4511NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
3372 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1255™ Duralast™
Coating:
PVD
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
CC
End Connections:
CC
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Valve Type:
1255™ Duralast™ Cartridge, Tub and Shower Transfer Valve
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-15/16 in
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
5-3/16 in