Single Lever Handle Transfer Valve Trim in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #UT4511ORB
Wynford™ Single Lever Handle Transfer Valve Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- The brass valve (sold separately) directs water flow to multiple showering functions
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 3372 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-469/500 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 5-3/16 in