Single Lever Handle Valve Trim Only in Polished Chrome

This product has been replaced by

Moen Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Polished Nickel
Manufacturer Part #UT35501
You last purchased this on
 
Moen

Wynford™ Single Lever Handle Valve Trim Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Polished Nickel
Manufacturer Part #UT35501
Moen

Wynford™ Single Lever Handle Valve Trim Only in Polished Chrome

  • Fast #
  • Part #MT5501
  • Item #4913844
  • Manufacturer Part #T5501
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use;
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
3510 Valve
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Wynford™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-19/100 in
Diameter:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2 lb