18 in. Towel Bar in Old World Bronze
Yorkshire 18 in. Towel Bar in Old World Bronze
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 3-1/8 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in