Moen

Yorkshire 2 Robe Hook in Polished Chrome

Part #M5303CH  |  Manufacturer Part #5303CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Yorkshire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

Height: 3 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 2-1/4 in

Material: Zinc Alloy

Mount Type: [Concealed, Wall]

Number of Hooks: 2

Projection: 2-1/4 in

Type: M5303CH

Width: 3-9/16 in