24 in. Towel Bar in Old World Bronze

You last purchased this on
 
Moen

Yorkshire 24 in. Towel Bar in Old World Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Yorkshire 24 in. Towel Bar in Old World Bronze

  • Fast #
  • Part #MBP5324OWB
  • Item #2938304
  • Manufacturer Part #BP5324OWB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Yorkshire
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Depth:
3-1/8 in
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3-1/8 in