24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Moen

Yorkshire 24 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Yorkshire 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #MBP5324SN
  • Item #2309375
  • Manufacturer Part #BP5324SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Yorkshire
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/8 in
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3-1/8 in