Moen Yorkshire 24 in. Towel Bar Polished Chrome

CSI5324CH

Color Finish

(Pricing is for Polished Chrome)

$16.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
Collection
Yorkshire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/16 in
Height
3-1/8 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday