Moen Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

MBP5380CH

Manufacturer Part #: BP5380CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Yorkshire
Depth
3-3/32 in
Height
4-21/32 in
IAPMO Listed
No
Installation Type
Concealed Screw
Pivoting
No
Projection
3-3/32 in
Type
MBP5380CH

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday