Moen

Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel

Part #MBP5380SN  |  Manufacturer Part #BP5380SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Yorkshire

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/32 in

Height: 4-21/32 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 6-67/100 in

Material: Zinc Alloy

Mount Type: Concealed, Wall

Pivoting: No

Projection: 3-3/32 in

Type: MBP5380SN