Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Yorkshire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 3-1/16 in
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-67/100 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-1/16 in
- Width:
- 3-1/10 in