Round Closed Towel Ring in Polished Chrome
Yorkshire Round Closed Towel Ring in Polished Chrome
Product Details
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-7/8 in
- Hardware Included:
- Yes
- Height:
- 7-1/10 in
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 1-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 5-7/8 in