Round Closed Towel Ring in Satin Nickel

You last purchased this on
 
Moen

Yorkshire Round Closed Towel Ring in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Yorkshire Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #MBP5386SN
  • Item #2309354
  • Manufacturer Part #BP5386SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Yorkshire
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/4 in
Diameter:
5-7/8 in
Height:
7-3/16 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
1-3/4 in
Ring Type:
Closed
Shape:
Round