Moldex

Glide® Trio NRR 27 Reusable Earplug with Cord in Green

Part #M6445  |  Manufacturer Part #6445

Noise Reduction Rating:

27
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: Glide® Trio

Color Finish: Green

Corded Cordless: Corded

Disposable: No

Material: Plastic

Material Type: Thermoplastic Elastomer

Noise Reduction Rating: 27

Reusable: Yes