Moldex-Metric

Corded Foam Disposable Ear Plugs (200 Pairs) in Green

Part #M6900  |  Manufacturer Part #6900

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highest independently tested NRR
  • Extra-soft, low-pressure foam for comfort and fit
  • Tapered shape for easy insertion and removal
  • Non-irritating smooth surface
  • Hygienically packaged in biodegradable paper pouches
  • Longer length for easy fitting and removal
  • Hygienically packaged in biodegradable paper pouches
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
  • NRR 33 dB

Specifications

ANSI Specifications: ANSI S3.19-1974

Color Finish: Green

Corded Cordless: Corded

Material: Foam

Material Type: Polyurethane

Noise Reduction Rating: 33

Package Quantity: 200 Pairs

Reusable: No

Type: M6900