Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Dust Respirator

You last purchased this on
 
Moldex-Metric

2200 Series Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Dust Respirator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moldex-Metric

2200 Series Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Dust Respirator

  • Fast #
  • Part #M2200N95
  • Item #270267
  • Manufacturer Part #2200N95
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded nose bridge seals easily without a metal nose band
  • Face piece is naturally contoured for less pressure
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Made in USA
  • Soft foam nose cushion for added comfort
  • Latex strap material
  • Soft spun® lining for increased comfort and durability
  • Straps are securely attached so they don’t break at the seal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 110 2009 Section 7.11.1
Application:
Brazing, Grinding, Mining, Soldering, Welding
Chemical Rating:
NIOSH 42 CFR 84
Clothing Size:
M/L
Collection:
2200 Series
Disposable:
Yes
Material:
Dura-Mesh®, Foam, Latex
NIOSH:
NIOSH N95
Product Type:
Dust Mask
Quick Release:
No
Reusable:
No