NRR 30 Foam Disposable Corded Earplug in Green (Box of 100)
Glide® NRR 30 Foam Disposable Corded Earplug in Green (Box of 100)
Frequently Purchased Together
Product Details
- Simply push and twist for Glide to angle its way to find your fit
- Large handle on curved stem for easy insertion and removal
- Cord can be attached at any desired length while unique multi-curved stem rotates for a custom fit
- Plug/Cord Color: Green with Green Cord
- Size: One size fits most
- Noise Reduction Rating (NRR): NRR 30
- 100% PVC-Free®, like all Moldex products and packaging, for a greener alternative - Look for the bright green color as a symbol of Moldex quality
- Glide Foam has the highest independently rated NRR for a no-roll earplug
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- Glide®
- Color Finish Name:
- Green
- Material:
- Foam
- Noise Reduction Rating:
- 30
- Package Quantity:
- Box of 100
- Reusable:
- No