0 items

Moldex-Metric Pura-Fit® NRR33 Pouch Ear Plug (200 Pairs)

M6800

Package Quantity

Box of 200
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% PVC-Free®
  • Highest independently tested NRR
  • Hygienically packaged in biodegradable paper pouches
  • Improved, softer foam for maximum comfort
  • Longer length for easy fitting and removal
  • NRR 33 dB
  • Non-irritating smooth surface
  • Tapered shape for easy insertion and removal

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Pura-Fit®
Color Finish
Green
Decibel Rating dB
33 dB
Material
Foam
Noise Reduction Rating
33
Package Quantity
Box of 200
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday