Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 N99 Respirator Welding Mask (Pack of 10)
2310 Series Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 N99 Respirator Welding Mask (Pack of 10)
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Softspun® liner
- Dura-Mesh® shell
- Offers protection for applications such as welding, metal pouring, torch cutting and brazing
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2009 Section 7.11.1
- NIOSH certified to have a filter efficiency of 99% or greater for non-oil based particulates
- Soft foam nose cushion for added comfort
- Contoured face seal and molded nose bridge
Documents
Specifications
- ANSI:
- ANSI/ISEA 110 2009 Section 7.11.1
- Application:
- Brazing, Grinding, Mining, Soldering, Welding
- Chemical Rating:
- NIOSH 42 CFR 84
- Clothing Size:
- M/L
- Collection:
- 2310 Series
- Disposable:
- Yes
- Material:
- Dura-Mesh®, Foam, Latex
- NIOSH:
- NIOSH N95
- Package Quantity:
- Pack of 10
- Product Type:
- N99 Mask
- Quick Release:
- No
- Reusable:
- No