10.1 oz Weatherproof Window and Door Sealent with Mold and UV Protection in Clear
10.1 oz Weatherproof Window and Door Sealent with Mold and UV Protection in Clear
Frequently Purchased Together
Product Details
- Clear
- Size: 10.1 oz
- Window and door caulk
- Adheres to wood, metal, concrete, masonry, ceramics, glass, and most plastics
- Sun and freeze proof
- Rain ready in 3 hours
- Product is 100% silicone
Specifications
- Application:
- Windows, Doors
- Color Finish Name:
- Clear
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 10.1 oz
- UL Listed:
- No