3/4 x 5/8 in. Label in Fluorescent Green (Roll of 1750)
3/4 x 5/8 in. Label in Fluorescent Green (Roll of 1750)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Fluorescent Green
- Length:
- 3/4 in
- Package Quantity:
- Roll of 1750
- Product Type:
- Label
- Width:
- 5/8 in