Monarch Instrument 2-Channel Paperless Recorder Battery Back-Up/Ethernet

MDC1250U12

Manufacturer Part #: DC1250-U-1-2

Height

3-87/100 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Digital recording system with 2 universal inputs
  • Bright and clear LCD display
  • USB or Ethernet communication
  • Maximum of 100 samples per second for each channel
  • Program each channel individually
  • 5 button keypad
  • CompactFlash™ cards up to 2 gigabyte size can be used allowing many data points to be stored over long periods of time
  • With intuitive operation, flexible input configuration and large memory capability the data chart 1250 is a powerful compact digital recorder
  • Four internal alarm setpoints, 2 alarm relay outputs and 1 digital control input are all standard

SPECIFICATIONS

AMP
0.5, 20
Depth
5-13/25 in
Height
3-87/100 in
Length
3-77/100 in
NSF Certified
No
Type
Paperless Recorder with Battery Back-Up and Ethernet
UL Listed
Yes
Volts
240V
Width
4-7/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday