Pressure Logger with Display 350 psi
Track-It™ Pressure Logger with Display 350 psi
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free, easy to use track-it™ software
- Communicates with your android device
- The best pressure logger now with a display
- The on board data storage is non-volatile so data will not be lost in the event of a depleted battery
- Real time data, alarms and min/max information can be displayed on the multiline LCD
- The unit is easily configured using the free downloadable track-it™ software
- They can be configured in various ways to maximize data storage space
- Data loggers with display are battery powered stand alone water tight compact data loggers that record up to 130,000 samples
- Transport application allows you to use your android device and on-the-go cable to retrieve data from the logger while in the field
- The track-it™ pressure/temperature loggers are compatible with free track-it™ transport android application
Documents
Specifications
- Application:
- Compressors, Food and Beverage, Gas, HVAC, Industrial, Oil and Gas, Water Supply, Wastewater
- Average Life:
- 3 yr
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- Track-It™
- Depth:
- 1-41/50 in
- Diameter:
- 2-47/50 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-39/50 in
- Installation Type:
- Center Mount
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 350
- Pressure - Low:
- 0
- Temperature Range:
- -20 to 85 Deg C (-4 to 185 Deg F)
- Width:
- 2-15/16 in