Track-It™ 120/240V Event Logger 1-Year Battery

Part #M53960711  |  Item #5081380  |  Manufacturer Part #5396-0711

Call for Pricing EACH

Length:

4-3/50 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Record run times and usage on pumps, blowers or other equipment
  • Records up to 64,000 on/off cycles
  • Non-volatile so data will not be lost in event of a depleted battery
  • Information displayed on the LCD
  • Also records temperature data
  • Includes: Track-It™ software and USB cable
  • Information displayed on the LCD
  • Monitors cycle patterns

Specifications

Average Life: 1

Battery Size: CR2032

Battery Type: Lithium

Collection: Track-It™

Color Finish: Blue

Color Finish Category: Blues

Length: 4-3/50 in

Power Source: Battery

Temperature Range: -4 to 185 Deg F

Volts: 120/240V

Width: 33/50 in