Monarch Instrument

Track-It™ Pressure Data Logger 150 psi 1/4 in. MNPT

Part #M53960301  |  Manufacturer Part #53960301

High Pressure:

150
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure and temperature
  • Low profile easy to assemble on a hydrant pressure cap
  • Rugged, versatile and accurate
  • It can be configured to record pressure and temperature or either parameter alone to maximize data storage space
  • The unit is easily configured using the included Track-It™ Software
  • The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours
  • The on board data storage is non-volatile so data will not be lost in the event of a depleted battery
  • Free android app is available
  • Hydrant pressure kits are available

Specifications

Collection: Track-It™

Diameter: 1-19/20 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 2-19/100 in

High Pressure: 150

Length: 2-19/100 in

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

Maximum Temperature: 185

NSF Certified: No

Temperature Range: -20 to 85 Deg C (-4 to 185 Deg F)