Monarch Instrument

Track-It™ Pressure Logger with Display 150 psi

Part #M53960331  |  Manufacturer Part #5396-0331

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The best pressure logger now with a display
  • Free, easy to use Track-It™ software
  • Communicates with your Android device
  • Data loggers with display are battery powered stand alone water tight compact data loggers that record up to 130,000 samples
  • They can be configured in various ways to maximize data storage space
  • Real time data, alarms and min/max information can be displayed on the multiline LCD
  • The unit is easily configured using the free downloadable Track-It™ software
  • The on board data storage is non-volatile so data will not be lost in the event of a depleted battery
  • The Track-It™ Pressure/Temperature loggers are compatible with free Track-It™ Transport Android application
  • Transport application allows you to use your Android device and on-the-go cable to retrieve data from the logger while in the field

Specifications

Battery Size: AA

Battery Type: Lithium

Collection: Track-It™

Color Finish: Stainless Steel

Depth: 1-41/50 in

Diameter: 2-9/10 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 4-39/50 in

High Pressure: 150

Inlet Service Size: 1/4 in

Low Pressure: 0

Material: [Anodized Aluminum, Stainless Steel]

Material Type: 316 SS

Maximum Temperature: 185

NSF Certified: No

Power Source: Battery

Temperature Range: -20 to 85 Deg C (-4 to 185 Deg F)

Type: Pressure/Temperature Data Loggers