46 in. Vent Free Circuit/Radiant Firebox
46 in. Vent Free Circuit/Radiant Firebox
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Signature Command™ system gives you a full-featured command center for your fireplace
- The aluminized pan burner produces realistic, randomly dancing flames and its large ember bed and glowing ceramic fiber logs add to the overall fire viewing experience
- Solitaire fireplaces let you stretch your imagination with a wide variety of accessories
- The expansive viewing area allows friends and family to enjoy the lovely flame picture from almost anywhere in the room
- The full-featured control panel conveniently lifts off, so you can add a blower or other upgrades with ease
- Designed to deliver the maximum viewable area, the Solitaire model offers an open and unobstructed view of the fire
Specifications
- Depth:
- 21 in
- Height:
- 34 in
- Vent Type:
- Vent Free
- Width:
- 46 in