23-5/8 in. 4.25 cu. ft. Compact Undercounter Refrigerator in Panel Ready

Part #GZIBI240HII  |  Item #4883887  |  Manufacturer Part #ZIBI240HII

$ 2,100.00 EACH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic icemaker on full-extension slides
  • LED lighting
  • Adjustable temperature control
  • Removable ice bin holds up to 8 lbs of ice
  • Beverage shelf on full-extension slides holds up to 5 wine bottles or ten 12-oz cans
  • Flush installation
  • Heavy duty ice scoop included

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: [15, 20]

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 23-1/4 in

Height: 34-1/8 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 4.25 cu ft

Refrigerator Type: [Compact, Undercounter]

UL Listed: Yes

Volts: 120V

Width: 23-5/8 in