35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

Part #GZDP364NDNSS  |  Item #8109400  |  Manufacturer Part #ZDP364NDNSS

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Authentic Stainless Steel professional appearance
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Monogram® professional oven system
  • Heavy duty, full extension racks
  • Includes optional full-width Stainless Steel toe kick
  • Star-K certification
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • Includes stainless steel grill and griddle covers
  • Includes bamboo cutting board

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Automatic Shut-Off: No

BTU: 18000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 5.75 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 28-1/4 in

ETL Listed: No

Fuel Type: Propane

Handle Material: Stainless Steel

Height: 35-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Number Of Burners: 4

Number Of Lights: 6

Power Source: Dual Fuel

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Weight: 417

Width: 35-7/8 in