Monogram®
5 Burner Sealed Cooktop in Stainless Steel
Part #GZGU36ESLSS | Item #7523667 | Manufacturer Part #ZGU36ESLSS
Product Details
Specifications
ADA Compliant: Yes
AMP: 5
BTU: 20000
Burner Type: Sealed
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 21 in
Fuel Type: Natural Gas
Height: 3-1/4 in
MBH: 20
Material: Cast Iron
Number Of Burners: 5
Power Source: Gas
UL Listed: No
Volts: 120V
Width: 36 in